CFS2-CGDSN-20
Dwyer Instruments Sensors, CFS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFS2-CGDSN-20

Dwyer Instruments Sensors, CFS2 Series

CFS2-CGDSN-20

Dwyer Instruments Sensors, CFS2 Series
Sjow 3X16 Cable SPST Nc 1 Hp 125V
MFG Item Number
CFS2-CGDSN-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CFS2 Series
Item #
CFS2-CGDSN-20
Sjow 3X16 Cable SPST Nc 1 Hp 125V

CFS2 Series Information

Specifications

Specifications
Manufacturer Part Number CFS2-CGDSN-20
Manufacturer Dwyer Instruments
Product Series CFS2
Family Series Dwyer Instruments Sensors, CFS2 Series
Description Sjow 3X16 Cable SPST Nc 1 Hp 125V 16Fla 2 Hp 250V 12Fla 20Ft (6.10 M) Cable
Float Type Horizontal, Vertical Float
Contacts SPST-NC
Connection Type Cable
Composition Polypropylene
Cable Length 6.1 m
Length 6.1 m
PSI Rating 14.5
Operating Temperature 32-122 °F
Approvals CE
Net Weight 2.05 lbs
Gross Weight 2.05 lbs