Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, CFS2 Series
CFS2-DNBPN-80
Dwyer Instruments Sensors, CFS2 Series
Cable Float Switch PVC Cbl SPDT
MFG Item Number
CFS2-DNBPN-80
This item cannot be canceled or returned
Description
Cable Float Switch PVC Cbl SPDT
Specifications
Specifications
| Manufacturer Part Number |
CFS2-DNBPN-80 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
CFS2 |
| Family Series |
Dwyer Instruments Sensors, CFS2 Series |
| Description |
Cable Float Switch PVC Cbl SPDT 10(8)A 250V 80Ft (24.38M) Cable |
| Float Type |
Horizontal, Vertical Float |
| Contacts |
SPDT |
| Connection Type |
Cable |
| Composition |
Polypropylene |
| Cable Length |
24.38 m |
| Length |
24.38 m |
| PSI Rating |
14.5 |
| Operating Temperature |
32-122 °F |
| Approvals |
CE |
| Net Weight |
6.35 lbs |
| Gross Weight |
6.35 lbs |
CFS2-DNBPN-80
Dwyer Instruments Sensors, CFS2 Series