Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, CFS2 Series
CFS2-ONBPN-30
Dwyer Instruments Sensors, CFS2 Series
PVC Cable SPST No 10(8)A 250V 30Ft
MFG Item Number
CFS2-ONBPN-30
This item cannot be canceled or returned
Description
PVC Cable SPST No 10(8)A 250V 30Ft
Specifications
Specifications
| Manufacturer Part Number |
CFS2-ONBPN-30 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
CFS2 |
| Family Series |
Dwyer Instruments Sensors, CFS2 Series |
| Description |
PVC Cable SPST No 10(8)A 250V 30Ft (9.14 M) Cable |
| Float Type |
Horizontal, Vertical Float |
| Contacts |
SPST-NO |
| Connection Type |
Cable |
| Composition |
Polypropylene |
| Cable Length |
9.14 m |
| Length |
9.14 m |
| PSI Rating |
14.5 |
| Operating Temperature |
32-122 °F |
| Approvals |
CSA, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
CFS2-ONBPN-30
Dwyer Instruments Sensors, CFS2 Series