CFS50-AEV12X08

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFS50-AEV12X08 Sick Encoders, CFS50 Series, 1065517, Motorfeedback

MFG Item Number
1065517

CFS50-AEV12X08 Sick Encoders, CFS50 Series, 1065517, Motorfeedback

MFG Item Number
1065517
Item Number
CFS50-AEV12X08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, CFS50 Series
Item #
CFS50-AEV12X08
1065517, Motorfeedback

CFS50 Series Information

  • Tapered Shaft Design
  • Various Mechanical Interfaces
  • Communication Signals up to 32 Pole Pairs
Motor feedback systems of the CFS50 product family are used worldwide in a large variety of applications and environments. Incremental signals with resolutions of up to 65,536 lines per revolution and commutation signals are available.

Specifications

Specifications
Manufacturer Part Number 1065517
Manufacturer Sick
Product Series CFS50
Family Series Sick Encoders, CFS50 Series
Description 1065517, Motorfeedback
Shaft Type Tapered
Input Voltage 5-10 VDC
Termination 200 mm Cable
Bearings Yes
Operating Temperature -20-115 °C
Protection Rating IP40
Approvals CE
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs