Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFSC250-1523-M15 Eaton's Crouse-Hinds series Plugs & Receptacles, REC DF 15A 125V THRU DL GNG 1/2 PWRGD
MFG Item Number
CFSC250-1523-M15
CFSC250-1523-M15 Eaton's Crouse-Hinds series Plugs & Receptacles, REC DF 15A 125V THRU DL GNG 1/2 PWRGD
MFG Item Number
CFSC250-1523-M15
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
REC DF 15A 125V THRU DL GNG 1/2 PWRGD
Specifications
Specifications
| Manufacturer Part Number |
CFSC250-1523-M15 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series PowerGard receptacle assembly, 15A, Two-wire, three-pole, Copper-free aluminum, Two-gang, Through feed, 1/2, M15 model, 125 Vac |
| Current Rating |
15 A |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Body Type |
Angled |
| Connection Type |
Receptacle |
| GFCI |
No |
| Color |
White |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant |
| Approvals |
UL |
| Net Weight |
6.44 lbs |
| Gross Weight |
6.44 lbs |
CFSC250-1523-M15
Eaton's Crouse-Hinds series Plugs & Receptacles