Series Information
| Manufacturer Part Number | CFSWDL3509 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 3450RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1, N |
| Type | WD All SD Non Encapsulated |
| Horsepower | 1 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| IEC Frame | 56C |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 5.8 A |
| Bearing Type | Sealed |
| Length | 13.96 " |
| Approvals | CSA, UR |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |