Series Information
| Manufacturer Part Number | CFSWDM3559T-E |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 3470RPM, 3PH, 60HZ, 145TC, 3546M, TEFC, F1 |
| Type | WD All SS Encapsulated |
| Horsepower | 3 hp |
| Speed | 3,470 RPM |
| RPM | 3,470 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 145TC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 3.7 A |
| Bearing Type | Sealed |
| Length | 16.28 " |
| Approvals | CSA, UR |
| Net Weight | 61 lbs |
| Gross Weight | 61 lbs |