Series Information
| Manufacturer Part Number | CFSWDM3611T-5E |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3636M, TEFC, F1 |
| Type | WD All SS Encapsulated |
| Horsepower | 3 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| IEC Frame | 182TC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 3.3 A |
| Bearing Type | Sealed |
| Length | 18.89 " |
| Approvals | CSA, UR |
| Net Weight | 86 lbs |
| Gross Weight | 86 lbs |