Series Information
| Manufacturer Part Number | CFSWDM3708T-E |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 5HP, 1165RPM, 3PH, 60HZ, 215TC, 3756M, TEFC, F1 |
| Type | WD All SS Encapsulated |
| Horsepower | 5 hp |
| Speed | 1,165 RPM |
| RPM | 1,165 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 215TC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 7.4 A |
| Bearing Type | Sealed |
| Length | 22.12 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 179 lbs |
| Gross Weight | 179 lbs |