Series Information
| Manufacturer Part Number | CFSWDNM3555-E |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 2HP, 3480RPM, 3PH, 60HZ, 56C, 3546M, TENV, F1, N |
| Type | WD All SS Encapsulated |
| Horsepower | 2 hp |
| Speed | 3,480 RPM |
| RPM | 3,480 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 56C |
| Enclosure | Totally Enclosed Non-Ventilated |
| Current Rating | 2.4 A |
| Bearing Type | Sealed |
| Length | 15.04 " |
| Approvals | CSA, UR |
| Net Weight | 61 lbs |
| Gross Weight | 61 lbs |