CFSWDNM3611T-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFSWDNM3611T-E Baldor-ABB Motors Motors, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M

MFG Item Number
CFSWDNM3611T-E

CFSWDNM3611T-E Baldor-ABB Motors Motors, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M

MFG Item Number
CFSWDNM3611T-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CFSWDNM3611T-E
3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M

Series Information

Specifications

Specifications
Manufacturer Part Number CFSWDNM3611T-E
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1
Type WD All SS Encapsulated
Horsepower 3 hp
Speed 1,750 RPM
RPM 1,750 RPM
Number of Poles 4
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
IEC Frame 182TC
Enclosure Totally Enclosed Non-Ventilated
Current Rating 4 A
Bearing Type Sealed
Length 17.05 "
Approvals CSA, UR
Net Weight 101 lbs
Gross Weight 101 lbs