Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFW100-IOD WEG Electric Drives, CFW100 Series, Cfw100-Iod 4-Di Input Module
MFG Item Number
CFW100-IOD
CFW100-IOD WEG Electric Drives, CFW100 Series, Cfw100-Iod 4-Di Input Module
MFG Item Number
CFW100-IOD
This item cannot be canceled or returned
Description
Cfw100-Iod 4-Di Input Module
CFW100 Series Information
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives, CFW100 Series |
| Product Series |
CFW100 |
| Manufacturer Part Number |
CFW100-IOD |
| Description |
Cfw100-Iod 4-Di Input Module |
| Accessory Type |
I/O Expansion Module |
| Approvals |
CE |
| Net Weight |
0.044 lbs |
| Gross Weight |
0.044 lbs |
CFW100-IOD
WEG Electric Drives, CFW100 Series