CFW300 Series Information
| Manufacturer Part Number | CFW300A04P2S2NB20 |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | CFW300 |
| Family Series | WEG Electric Drives, CFW300 Series |
| Description | DRIVE, AC, 1.0HP, 230V, 4.0A, CT, OP |
| Phase | 1 |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Variable Torque Rating) | 4.2 A |
| Brake | None |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Sensorless Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Frame Size | A |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 6.3 " |
| Width | 2.8 " |
| Depth | 5.9 " |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |