CFW320A01P6T2NB20
WEG Electric Drives, CFW320 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW320A01P6T2NB20 WEG Electric Drives, CFW320 Series, DRIVE CFW320A01P6T2NB20

MFG Item Number
CFW320A01P6T2NB20

CFW320A01P6T2NB20 WEG Electric Drives, CFW320 Series, DRIVE CFW320A01P6T2NB20

MFG Item Number
CFW320A01P6T2NB20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW320 Series
Item #
CFW320A01P6T2NB20
DRIVE CFW320A01P6T2NB20

CFW320 Series Information

Specifications

Specifications
Manufacturer Part Number CFW320A01P6T2NB20
Manufacturer WEG Electric
Product Series CFW320
Family Series WEG Electric Drives, CFW320 Series
Description DRIVE CFW320A01P6T2NB20
Phase 3
HP (Constant Torque Rating) 0.25 hp
Amps (Variable Torque Rating) 1.6 A
Closed Loop Yes
Operator Controls Built In
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Protection Rating IP20
Height 6.22 "
Width 2.76 "
Depth 5.84 "
Net Weight 2.702 lbs
Gross Weight 2.702 lbs