Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFW320A04P2T2NB20 WEG Electric Drives, CFW320 Series, VFD 1HP 230VAC 3PH 4.2A IP20
MFG Item Number
CFW320A04P2T2NB20
CFW320A04P2T2NB20 WEG Electric Drives, CFW320 Series, VFD 1HP 230VAC 3PH 4.2A IP20
MFG Item Number
CFW320A04P2T2NB20
This item cannot be canceled or returned
Description
VFD 1HP 230VAC 3PH 4.2A IP20
CFW320 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CFW320A04P2T2NB20 |
| Manufacturer |
WEG Electric |
| Product Series |
CFW320 |
| Family Series |
WEG Electric Drives, CFW320 Series |
| Phase |
3 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
4.2 A |
| Amps (Variable Torque Rating) |
4.2 A |
| Brake |
Dynamic Braking |
| Closed Loop |
Yes |
| Operator Controls |
Built In |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
60 Hz |
| Frame Size |
A |
| Protection Rating |
IP20 |
| Dynamic Braking |
Included |
| Height |
6.22 " |
| Width |
2.76 " |
| Depth |
5.84 " |
| Net Weight |
2.76 lbs |
| Gross Weight |
2.76 lbs |
CFW320A04P2T2NB20
WEG Electric Drives, CFW320 Series