CFW320 Series Information
| Manufacturer Part Number | CFW320A06P0S1NB20 |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | CFW320 |
| Family Series | WEG Electric Drives, CFW320 Series |
| Description | DRIVE CFW320A06P0S1NB20 |
| Phase | 1 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 6 A |
| Amps (Variable Torque Rating) | 6 A |
| Brake | Dynamic Braking |
| Closed Loop | Yes |
| Operator Controls | Built In |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 110-127 VAC |
| Frequency | 60 Hz |
| Frame Size | A |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 6.22 " |
| Width | 2.76 " |
| Depth | 5.84 " |
| Net Weight | 2.76 lbs |
| Gross Weight | 2.76 lbs |