CFW320B05P6T4NB20
WEG Electric Drives, CFW320 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW320B05P6T4NB20 WEG Electric Drives, CFW320 Series, DRIVE CFW320B05P6T4NB20

MFG Item Number
CFW320B05P6T4NB20

CFW320B05P6T4NB20 WEG Electric Drives, CFW320 Series, DRIVE CFW320B05P6T4NB20

MFG Item Number
CFW320B05P6T4NB20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW320 Series
Item #
CFW320B05P6T4NB20
DRIVE CFW320B05P6T4NB20

CFW320 Series Information

Specifications

Specifications
Manufacturer Part Number CFW320B05P6T4NB20
Manufacturer WEG Electric
Product Series CFW320
Family Series WEG Electric Drives, CFW320 Series
Description DRIVE CFW320B05P6T4NB20
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Variable Torque Rating) 5.6 A
Closed Loop Yes
Operator Controls Built In
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 60 Hz
Protection Rating IP20
Height 8.08 "
Width 2.76 "
Depth 6.24 "
Net Weight 3.74 lbs
Gross Weight 3.74 lbs