CFW320C11P0T4DB20
WEG Electric Drives, CFW320 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW320C11P0T4DB20 WEG Electric Drives, CFW320 Series, DRIVE CFW320C11P0T4DB20

MFG Item Number
CFW320C11P0T4DB20

CFW320C11P0T4DB20 WEG Electric Drives, CFW320 Series, DRIVE CFW320C11P0T4DB20

MFG Item Number
CFW320C11P0T4DB20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW320 Series
Item #
CFW320C11P0T4DB20
DRIVE CFW320C11P0T4DB20

CFW320 Series Information

Specifications

Specifications
Manufacturer Part Number CFW320C11P0T4DB20
Manufacturer WEG Electric
Product Series CFW320
Family Series WEG Electric Drives, CFW320 Series
Description DRIVE CFW320C11P0T4DB20
Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 11 A
Amps (Variable Torque Rating) 11 A
Brake Dynamic Braking
Closed Loop Yes
Operator Controls Built In
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 60 Hz
Frame Size C
Protection Rating IP20
Dynamic Braking Included
Height 8.43 "
Width 3.5 "
Depth 6.45 "
Net Weight 4.27 lbs
Gross Weight 4.27 lbs