CFW500-CCHMIR02M
WEG Electric Drives, CFW500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW500-CCHMIR02M

WEG Electric Drives, CFW500 Series

CFW500-CCHMIR02M

WEG Electric Drives, CFW500 Series
2M (6.6FT) RMT. KEYPAD CABLE, J2
MFG Item Number
CFW500-CCHMIR02M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW500 Series
Item #
CFW500-CCHMIR02M
2M (6.6FT) RMT. KEYPAD CABLE, J2

CFW500 Series Information

  • USB Communication Port Available with Plug‑In Module
  • All VSDs are Factory Tested at Full Load Conditions and Maximum Operational Temperature
  • Sensorless or Closed Loop Vector Control, VVW or Scalar V/f
  • Expansible Number of Inputs and Outputs as well as Functions Using Plug‑In Modules with Plug‑and‑Play Philosophy

With modern design, the variable speed drive CFW500 is a high performance VSD for applications that require speed and torque control of three‑phase induction motors. The equipment has sensorless vector control, closed loop vector control or scalar V/f. It also has SoftPLC, which adds PLC (programmable logic controller) functions, Pump Genius, which adds dedicated functions for pumping systems and selectable plug‑in modules, that provide a flexible and optimized solution for any application.

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives, CFW500 Series
Product Series CFW500
Manufacturer Part Number CFW500-CCHMIR02M
Description 2M (6.6FT) RMT. KEYPAD CABLE, J2
Accessory Type Cable
Approvals CE, cULus
Net Weight 0.552 lbs
Gross Weight 0.552 lbs