CFW500A02P6S2NB20
WEG Electric Drives, CFW500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW500A02P6S2NB20 WEG Electric Drives, CFW500 Series, CFW500 2.6A 0.75HP ND 1PH 230V, J2

MFG Item Number
CFW500A02P6S2NB20

CFW500A02P6S2NB20 WEG Electric Drives, CFW500 Series, CFW500 2.6A 0.75HP ND 1PH 230V, J2

MFG Item Number
CFW500A02P6S2NB20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW500 Series
Item #
CFW500A02P6S2NB20
CFW500 2.6A 0.75HP ND 1PH 230V, J2

CFW500 Series Information

  • USB Communication Port Available with Plug‑In Module
  • All VSDs are Factory Tested at Full Load Conditions and Maximum Operational Temperature
  • Sensorless or Closed Loop Vector Control, VVW or Scalar V/f
  • Expansible Number of Inputs and Outputs as well as Functions Using Plug‑In Modules with Plug‑and‑Play Philosophy

With modern design, the variable speed drive CFW500 is a high performance VSD for applications that require speed and torque control of three‑phase induction motors. The equipment has sensorless vector control, closed loop vector control or scalar V/f. It also has SoftPLC, which adds PLC (programmable logic controller) functions, Pump Genius, which adds dedicated functions for pumping systems and selectable plug‑in modules, that provide a flexible and optimized solution for any application.

Specifications

Specifications
Manufacturer Part Number CFW500A02P6S2NB20
Manufacturer WEG Electric
Product Series CFW500
Family Series WEG Electric Drives, CFW500 Series
Description CFW500 2.6A 0.75HP ND 1PH 230V, J2
Phase 1
HP (Constant Torque Rating) 0.75 hp
HP (Variable Torque Rating) 0.75 hp
Amps (Constant Torque Rating) 2.6 A
Amps (Variable Torque Rating) 2.6 A
Closed Loop Yes
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting DIN Rail
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size A
Protection Rating IP20
Dynamic Braking Not Available
Height 7.44 "
Width 2.95 "
Depth 5.91 "
Net Weight 1.7638 lbs
Gross Weight 1.7638 lbs