CFW500B07P3B2DBN1
WEG Electric Drives, CFW500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW500B07P3B2DBN1

WEG Electric Drives, CFW500 Series

CFW500B07P3B2DBN1

WEG Electric Drives, CFW500 Series
CFW500 7.3A 2HP 230V
MFG Item Number
CFW500B07P3B2DBN1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW500 Series
Item #
CFW500B07P3B2DBN1
CFW500 7.3A 2HP 230V

CFW500 Series Information

  • USB Communication Port Available with Plug‑In Module
  • All VSDs are Factory Tested at Full Load Conditions and Maximum Operational Temperature
  • Sensorless or Closed Loop Vector Control, VVW or Scalar V/f
  • Expansible Number of Inputs and Outputs as well as Functions Using Plug‑In Modules with Plug‑and‑Play Philosophy

With modern design, the variable speed drive CFW500 is a high performance VSD for applications that require speed and torque control of three‑phase induction motors. The equipment has sensorless vector control, closed loop vector control or scalar V/f. It also has SoftPLC, which adds PLC (programmable logic controller) functions, Pump Genius, which adds dedicated functions for pumping systems and selectable plug‑in modules, that provide a flexible and optimized solution for any application.

Specifications

Specifications
Manufacturer Part Number CFW500B07P3B2DBN1
Manufacturer WEG Electric
Product Series CFW500
Family Series WEG Electric Drives, CFW500 Series
Description CFW500 7.3A 2HP 230V
Phase 1 or 3
HP (Variable Torque Rating) 2 hp
Amps (Variable Torque Rating) 7.3 A
Brake Dynamic Braking Resistor
Closed Loop Yes
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop Vector (Sensorless Vector), Closed Loop Voltage Vector, V/Hz (Scalar)
Mounting Chassis Mount
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size B
Enclosure Protected Chassis
Dynamic Braking Included
Height 9.6 "
Width 3.9 "
Depth 6.3 "
Net Weight 0 lbs
Gross Weight 0 lbs