CFW500B10P0B2DB20G2
WEG Electric Drives, CFW500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CFW500B10P0B2DB20G2 WEG Electric Drives, CFW500 Series, DRIVE 10A 200-240V 1PH or 3PH IP20
MFG Item Number
CFW500B10P0B2DB20G2

CFW500B10P0B2DB20G2 WEG Electric Drives, CFW500 Series, DRIVE 10A 200-240V 1PH or 3PH IP20

MFG Item Number
CFW500B10P0B2DB20G2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW500 Series
Item #
CFW500B10P0B2DB20G2
DRIVE 10A 200-240V 1PH or 3PH IP20

CFW500 Series Information

  • USB Communication Port Available with Plug‑In Module
  • All VSDs are Factory Tested at Full Load Conditions and Maximum Operational Temperature
  • Sensorless or Closed Loop Vector Control, VVW or Scalar V/f
  • Expansible Number of Inputs and Outputs as well as Functions Using Plug‑In Modules with Plug‑and‑Play Philosophy

With modern design, the variable speed drive CFW500 is a high performance VSD for applications that require speed and torque control of three‑phase induction motors. The equipment has sensorless vector control, closed loop vector control or scalar V/f. It also has SoftPLC, which adds PLC (programmable logic controller) functions, Pump Genius, which adds dedicated functions for pumping systems and selectable plug‑in modules, that provide a flexible and optimized solution for any application.

Specifications

Specifications
Manufacturer Part Number CFW500B10P0B2DB20G2
Manufacturer WEG Electric
Product Series CFW500
Family Series WEG Electric Drives, CFW500 Series
Phase 1 or 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 10 A
Amps (Variable Torque Rating) 10 A
Brake Dynamic Braking
Operator Controls Built In
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size B
Protection Rating IP20
Dynamic Braking Included
Height 8.08 "
Width 2.76 "
Depth 6.24 "
Net Weight 4.285 lbs
Gross Weight 4.285 lbs