CFW500B31P0T4DB66G2
WEG Electric Drives, CFW500 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CFW500B31P0T4DB66G2 WEG Electric Drives, CFW500 Series, DRIVE, 25HP, 31A, 460V, NEMA 4X
MFG Item Number
CFW500B31P0T4DB66G2

CFW500B31P0T4DB66G2 WEG Electric Drives, CFW500 Series, DRIVE, 25HP, 31A, 460V, NEMA 4X

MFG Item Number
CFW500B31P0T4DB66G2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, CFW500 Series
Item #
CFW500B31P0T4DB66G2
DRIVE, 25HP, 31A, 460V, NEMA 4X

CFW500 Series Information

  • USB Communication Port Available with Plug‑In Module
  • All VSDs are Factory Tested at Full Load Conditions and Maximum Operational Temperature
  • Sensorless or Closed Loop Vector Control, VVW or Scalar V/f
  • Expansible Number of Inputs and Outputs as well as Functions Using Plug‑In Modules with Plug‑and‑Play Philosophy

With modern design, the variable speed drive CFW500 is a high performance VSD for applications that require speed and torque control of three‑phase induction motors. The equipment has sensorless vector control, closed loop vector control or scalar V/f. It also has SoftPLC, which adds PLC (programmable logic controller) functions, Pump Genius, which adds dedicated functions for pumping systems and selectable plug‑in modules, that provide a flexible and optimized solution for any application.

Specifications

Specifications
Manufacturer Part Number CFW500B31P0T4DB66G2
Manufacturer WEG Electric
Product Series CFW500
Family Series WEG Electric Drives, CFW500 Series
Description DRIVE, 25HP, 31A, 460V, NEMA 4X
Phase 3
HP (Constant Torque Rating) 25 hp
HP (Variable Torque Rating) 25 hp
Amps (Constant Torque Rating) 31 A
Amps (Variable Torque Rating) 31 A
Brake Dynamic Braking Resistor
Closed Loop Yes
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 4X
Motor Control-Max Level Closed Loop Vector (Sensorless Vector), Closed Loop Voltage Vector, V/Hz (Scalar)
Mounting Chassis Mount
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 500 Hz
Frame Size B
Enclosure Protected Chassis
Protection Rating IP66
Dynamic Braking Included
Height 13.4 "
Width 8.5 "
Depth 8.9 "
Net Weight 15.4 lbs
Gross Weight 15.4 lbs
Alternatives
CFW500B16P0T4DB66G2
CFW500B16P0T4DB66G2
WEG Electric Drives, CFW500 Series