CFW500C03P0T5DB20
WEG Electric Drives, CFW500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW500C03P0T5DB20 WEG Electric Drives, CFW500 Series, CFW500 3.0A 3HP DB 3PH 575V, J2

MFG Item Number
CFW500C03P0T5DB20

CFW500C03P0T5DB20 WEG Electric Drives, CFW500 Series, CFW500 3.0A 3HP DB 3PH 575V, J2

MFG Item Number
CFW500C03P0T5DB20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW500 Series
Item #
CFW500C03P0T5DB20
CFW500 3.0A 3HP DB 3PH 575V, J2

CFW500 Series Information

  • USB Communication Port Available with Plug‑In Module
  • All VSDs are Factory Tested at Full Load Conditions and Maximum Operational Temperature
  • Sensorless or Closed Loop Vector Control, VVW or Scalar V/f
  • Expansible Number of Inputs and Outputs as well as Functions Using Plug‑In Modules with Plug‑and‑Play Philosophy

With modern design, the variable speed drive CFW500 is a high performance VSD for applications that require speed and torque control of three‑phase induction motors. The equipment has sensorless vector control, closed loop vector control or scalar V/f. It also has SoftPLC, which adds PLC (programmable logic controller) functions, Pump Genius, which adds dedicated functions for pumping systems and selectable plug‑in modules, that provide a flexible and optimized solution for any application.

Specifications

Specifications
Manufacturer Part Number CFW500C03P0T5DB20
Manufacturer WEG Electric
Product Series CFW500
Family Series WEG Electric Drives, CFW500 Series
Description CFW500 3.0A 3HP DB 3PH 575V, J2
Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 3 A
Amps (Variable Torque Rating) 3 A
Brake Dynamic Braking Transistor Included
Closed Loop Yes
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting DIN Rail
Nominal Input Voltage 575 VAC, 600 VAC
AC Voltage 500-600 VAC
Frequency 500 Hz
Frame Size C
Protection Rating IP20
Dynamic Braking Included
Height 8.27 "
Width 5.31 "
Depth 6.5 "
Net Weight 10.094 lbs
Gross Weight 10.094 lbs