CFW501-HMIR
WEG Electric Drives, CFW501 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW501-HMIR WEG Electric Drives, CFW501 Series, Remote Keypad

MFG Item Number
CFW501-HMIR

CFW501-HMIR WEG Electric Drives, CFW501 Series, Remote Keypad

MFG Item Number
CFW501-HMIR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, CFW501 Series
Item #
CFW501-HMIR
Remote Keypad

CFW501 Series Information

  • CFW501 Ratings: 1/3‑7 1/2 HP @ 230 Vac; 1/2‑25 HP @ 480 Vac.
  • Conformal Coated Circuit Boards ‑ provides protection against dust, humidity, high temperature and chemicals
  • Plenum Rated ‑ Meets UL94 Requirements
  • IP20 enclosure with NEMA 1 conversion kits available
  • Harmonics ‑ Meets IEC 61000‑3‑12 requirements
  • No line reactor required
  • No restrictions for installation, no minimum line impedance required
  • Communications ‑ BACnet MS/TP | Metasys N2 | Modbus‑RTU native to the drive
  • Heat sink and internal temperature monitoring provides protection for critical components such as IGBTs and circuit boards
  • Fan operation is controlled based on the temperature of power modules
  • Reduces energy consumption when drive is not supplying power to the motor CFW501 HVAC‑R Drives

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives, CFW501 Series
Product Series CFW501
Manufacturer Part Number CFW501-HMIR
Description Remote Keypad
Accessory Type Interface Module
Approvals CE
Net Weight 0.376 lbs
Gross Weight 0.376 lbs