Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric HVAC Drives, CFW501 Series
CFW501A01P6T2NB20C3
WEG Electric HVAC Drives, CFW501 Series
Cfw501 1.6A 0.25Hp Nb 3Ph 230V
MFG Item Number
CFW501A01P6T2NB20C3
This item cannot be canceled or returned
Description
HVAC Drives, CFW501 Series
Item #
CFW501A01P6T2NB20C3
Cfw501 1.6A 0.25Hp Nb 3Ph 230V
CFW501 Series Information
- CFW501 Ratings: 1/3‑7 1/2 HP @ 230 Vac; 1/2‑25 HP @ 480 Vac.
- Conformal Coated Circuit Boards ‑ provides protection against dust, humidity, high temperature and chemicals
- Plenum Rated ‑ Meets UL94 Requirements
- IP20 enclosure with NEMA 1 conversion kits available
- Harmonics ‑ Meets IEC 61000‑3‑12 requirements
- No line reactor required
- No restrictions for installation, no minimum line impedance required
- Communications ‑ BACnet MS/TP | Metasys N2 | Modbus‑RTU native to the drive
- Heat sink and internal temperature monitoring provides protection for critical components such as IGBTs and circuit boards
- Fan operation is controlled based on the temperature of power modules
- Reduces energy consumption when drive is not supplying power to the motor CFW501 HVAC‑R Drives
Specifications
Specifications
| Manufacturer Part Number |
CFW501A01P6T2NB20C3 |
| Manufacturer |
WEG Electric |
| Product Series |
CFW501 |
| Family Series |
WEG Electric HVAC Drives, CFW501 Series |
| Description |
Cfw501 1.6A 0.25Hp Nb 3Ph 230V |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
0.33 hp |
| Amps (Variable Torque Rating) |
1.6 A |
| AC Voltage |
200-240 VAC |
| Brake |
None |
| Operator Controls |
Built In |
| IP Rating |
IP20 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Height |
7.5 " |
| Width |
3 " |
| Depth |
5.9 " |
| Frequency |
300 Hz |
| Frame Size |
A |
| Net Weight |
5.06 lbs |
| Gross Weight |
5.06 lbs |
CFW501A01P6T2NB20C3
WEG Electric HVAC Drives, CFW501 Series