Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CFW700A13P5T4DBN1 WEG Electric Drives, CFW700 Series, CFW700 13.5A 7.5HP ND 3PH 460V
MFG Item Number
CFW700A13P5T4DBN1
CFW700A13P5T4DBN1 WEG Electric Drives, CFW700 Series, CFW700 13.5A 7.5HP ND 3PH 460V
MFG Item Number
CFW700A13P5T4DBN1
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
CFW700 13.5A 7.5HP ND 3PH 460V
CFW700 Series Information
The CFW700 is the optimal drive for pump and fan control. The drive Includes features such as built in PID controllers that can be programmed in engineering units for wase of understanding and set up. The drive also features an integrated power supply to be used with external transducers to measure flow or pressure.
Specifications
Specifications
Manufacturer Part Number
CFW700A13P5T4DBN1
Manufacturer
WEG Electric
Product Series
CFW700
Family Series
WEG Electric Drives, CFW700 Series
Description
CFW700 13.5A 7.5HP ND 3PH 460V
Phase
3
HP (Constant Torque Rating)
7.5 hp
HP (Variable Torque Rating)
10 hp
Amps (Constant Torque Rating)
11 A
Amps (Variable Torque Rating)
13.5 A
Brake
Dynamic Braking
Closed Loop
Optional
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Closed Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
300 Hz
Frame Size
A
Dynamic Braking
Included
Height
12.02 "
Width
5.71 "
Depth
8.94 "
Net Weight
13.9 lbs
Gross Weight
13.9 lbs
CFW700A13P5T4DBN1
WEG Electric Drives, CFW700 Series