CFW700A16P0T2DBN1
WEG Electric Drives, CFW700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFW700A16P0T2DBN1

WEG Electric Drives, CFW700 Series

CFW700A16P0T2DBN1

WEG Electric Drives, CFW700 Series
CFW700 16A 5HP 3PH 230V
MFG Item Number
CFW700A16P0T2DBN1
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, CFW700 Series
Item #
CFW700A16P0T2DBN1
CFW700 16A 5HP 3PH 230V

CFW700 Series Information

The CFW700 is the optimal drive for pump and fan control. The drive Includes features such as built in PID controllers that can be programmed in engineering units for wase of understanding and set up. The drive also features an integrated power supply to be used with external transducers to measure flow or pressure.

Specifications

Specifications
Manufacturer Part Number CFW700A16P0T2DBN1
Manufacturer WEG Electric
Product Series CFW700
Family Series WEG Electric Drives, CFW700 Series
Description CFW700 16A 5HP 3PH 230V
Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 5 hp
Amps (Constant Torque Rating) 13 A
Amps (Variable Torque Rating) 16 A
Brake Dynamic Braking
Closed Loop Optional
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 300 Hz
Frame Size A
Dynamic Braking Included
Height 12.02 "
Width 5.71 "
Depth 8.94 "
Net Weight 13.9 lbs
Gross Weight 13.9 lbs