Is something broken or in need of attention? Start your repair request here, and we'll take care of it
CFW900 Series Information
| Manufacturer Part Number | CFW900A09P6T4DB20Y2B |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | CFW900 |
| Family Series | WEG Electric Drives, CFW900 Series |
| Description | DRIVE CFW900A09P6T4DB20Y2B |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 8 A |
| Amps (Variable Torque Rating) | 9.6 A |
| Brake | Dynamic Braking |
| Closed Loop | Yes |
| Operator Controls | Built In |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 60 Hz |
| Frame Size | A |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.6 " |
| Width | 5.71 " |
| Depth | 8.73 " |
| Comments | Safety Functions, Bluetooth |
| Net Weight | 12.32 lbs |
| Gross Weight | 12.32 lbs |