Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFW900D96P0T4NB20Y2B WEG Electric Drives, CFW900 Series, DRIVE CFW900D96P0T4NB20Y2B
MFG Item Number
CFW900D96P0T4NB20Y2B
CFW900D96P0T4NB20Y2B WEG Electric Drives, CFW900 Series, DRIVE CFW900D96P0T4NB20Y2B
MFG Item Number
CFW900D96P0T4NB20Y2B
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
CFW900D96P0T4NB20Y2B
DRIVE CFW900D96P0T4NB20Y2B
CFW900 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CFW900D96P0T4NB20Y2B |
| Manufacturer |
WEG Electric |
| Product Series |
CFW900 |
| Family Series |
WEG Electric Drives, CFW900 Series |
| Description |
DRIVE CFW900D96P0T4NB20Y2B |
| Phase |
3 |
| HP (Constant Torque Rating) |
60 hp |
| HP (Variable Torque Rating) |
75 hp |
| Amps (Variable Torque Rating) |
96 A |
| Closed Loop |
Yes |
| Operator Controls |
Built In |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frequency |
60 Hz |
| Protection Rating |
IP20 |
| Height |
24.61 " |
| Width |
9.84 " |
| Depth |
11.57 " |
| Comments |
Safety Functions, Bluetooth |
| Net Weight |
131.56 lbs |
| Gross Weight |
131.56 lbs |
CFW900D96P0T4NB20Y2B
WEG Electric Drives, CFW900 Series