Is something broken or in need of attention? Start your repair request here, and we'll take care of it
CFW900 Series Information
| Manufacturer Part Number | CFW900E0203T4DB20Y2B |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | CFW900 |
| Family Series | WEG Electric Drives, CFW900 Series |
| Description | DRIVE CFW900E0203T4DB20Y2B |
| Phase | 3 |
| HP (Constant Torque Rating) | 125 hp |
| HP (Variable Torque Rating) | 175 hp |
| Amps (Variable Torque Rating) | 203 A |
| Brake | Dynamic Braking |
| Closed Loop | Yes |
| Operator Controls | Built In |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 60 Hz |
| Protection Rating | IP20 |
| Height | 56.57 " |
| Width | 13.19 " |
| Depth | 14.1 " |
| Comments | Safety Functions, Bluetooth |
| Net Weight | 206.8 lbs |
| Gross Weight | 206.8 lbs |