Series Information
| Manufacturer Part Number | CFX5EI-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD5, and LDPH5 Surface Raceway and is a 1 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, |
| Material | Non-Metallic |
| Color | Ivory |
| Approvals | UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |