Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG-1/2STRT-NYLON5-9MM
Item Number
CG-1/2STRT-NYLON5-9MM
This item cannot be canceled or returned
Description
Item #
CG-1/2STRT-NYLON5-9MM
Specifications
Specifications
| Manufacturer Part Number |
A9092 |
| Manufacturer |
Turck |
| Family Series |
Turck Fittings |
| Description |
Accessory |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
CG-1/2STRT-NYLON5-9MM
Turck Fittings