Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Cable Entries, CG.AR Series
CG.AR.M16.SS.C.16.K01
Pepperl Fuchs Cable Entries, CG.AR Series
Cable Gland, Thread M16, Stainless
Item Number
CG.AR.M16.SS.C.16.K01
This item cannot be canceled or returned
Description
Cable Entries, CG.AR Series
Item #
CG.AR.M16.SS.C.16.K01
Cable Gland, Thread M16, Stainless
- For Armored Cables
- Degree of Protection IP66/IP68, UL Type 4x
- Brass Nickel‑Plated
Specifications
Specifications
| Manufacturer Part Number |
291301 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
CG.AR |
| Family Series |
Pepperl Fuchs Cable Entries, CG.AR Series |
| Description |
Cable Gland, Thread M16, Stainless Steel, For Armored Cables, Chloroprene Seal |
| Hub Size |
M16 |
| Number of Cables |
1 |
| Cable Style |
Armored |
| Angle |
Straight |
| NEMA Rating |
NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
0.24-0.43 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Protection Rating |
IP66, IP68 |
| Net Weight |
0.2956 lbs |
| Gross Weight |
0.3838 lbs |
CG.AR.M16.SS.C.16.K01
Pepperl Fuchs Cable Entries, CG.AR Series