Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG.NA.M32S.BN.C.16.K01 Pepperl Fuchs Cable Entries, CG.NA Series, Cable Gland, Brass nickel-plated,
CG.NA.M32S.BN.C.16.K01 Pepperl Fuchs Cable Entries, CG.NA Series, Cable Gland, Brass nickel-plated,
Item Number
CG.NA.M32S.BN.C.16.K01
This item cannot be canceled or returned
Description
Cable Entries, CG.NA Series
Item #
CG.NA.M32S.BN.C.16.K01
Cable Gland, Brass nickel-plated,
- For Cables without Armor
- Degree of Protection IP66/IP68, UL Type 4x
- Brass Nickel‑Plated
Specifications
Specifications
| Manufacturer Part Number |
291261 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
CG.NA |
| Family Series |
Pepperl Fuchs Cable Entries, CG.NA Series |
| Description |
Cable Gland, Brass nickel-plated, Thread M32, For UnArmored Cables, Chloroprene Seal |
| Hub Size |
M32 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
0.55-0.94 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Protection Rating |
IP66, IP68 |
| Net Weight |
0.2538 lbs |
| Gross Weight |
0.3638 lbs |
CG.NA.M32S.BN.C.16.K01
Pepperl Fuchs Cable Entries, CG.NA Series