Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG-NPT1/2 Integra Enclosures, Cord Grip Series, NPT Cord Grip w/ Lock Nut
MFG Item Number
CG-NPT1/2
CG-NPT1/2 Integra Enclosures, Cord Grip Series, NPT Cord Grip w/ Lock Nut
MFG Item Number
CG-NPT1/2
This item cannot be canceled or returned
Description
Enclosures, Cord Grip Series
NPT Cord Grip w/ Lock Nut
Cord Grip Series Information
Specifications
Specifications
| Manufacturer Part Number |
CG-NPT1/2 |
| Manufacturer |
Integra |
| Product Series |
Cord Grip |
| Family Series |
Integra Enclosures, Cord Grip Series |
| Description |
NPT Cord Grip w/ Lock Nut (.394-.551) |
| Accessory Type |
Cord Grip |
| Enclosure |
Wall Mount |
| Approvals |
UL |
| Comments |
Waterproof Cord Grip |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
CG-NPT1/2
Integra Enclosures, Cord Grip Series