CG100-750SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CG100-750SA

Eaton's Crouse-Hinds series Fittings

CG100-750SA

Eaton's Crouse-Hinds series Fittings
1 ST YELLOW CORD GRIP .65 .75 AL
Item Number
CG100-750SA
MFG Item Number
CG100 750SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CG100-750SA
1 ST YELLOW CORD GRIP .65 .75 AL

Series Information

Specifications

Specifications
Manufacturer Part Number CG100 750SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.65-0.75, Orange, Straight, Aluminum, 1
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Material Aluminum
Composition Metallic
NEMA Rating NEMA 4
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.11 lbs
Gross Weight 0.11 lbs