Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
CG100-850SA
Eaton's Crouse-Hinds series Cable Entries
1 ST PURPLE CORD GRIP .75 .85 AL
MFG Item Number
CG100 850SA
This item cannot be canceled or returned
Description
1 ST PURPLE CORD GRIP .75 .85 AL
Specifications
Specifications
| Manufacturer Part Number |
CG100 850SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.75-0.85, Purple, Straight, Aluminum, 1 |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
CG100-850SA
Eaton's Crouse-Hinds series Cable Entries