Series Information
| Manufacturer Part Number | CG1125P |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Cable Entries |
| Description | Poly Cord Grip, 1-1/2in.NPT, 1.260-1.560in. Cable Range |
| Hub Size | 1 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 1.26-1.56 " |
| Type | Cable Gland |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |