Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG1144A
Aluminum Cord Grip, 1-1/4in.NPT,
This item cannot be canceled or returned
Description
Aluminum Cord Grip, 1-1/4in.NPT,
Specifications
Specifications
| Manufacturer Part Number |
CG1144A |
| Manufacturer |
Meltric |
| Family Series |
Meltric Cable Entries |
| Description |
Aluminum Cord Grip, 1-1/4in.NPT, 1.250-1.375in. Cable Range |
| Hub Size |
1 1/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.25-1.375 " |
| Type |
Cable Grip |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.001 lbs |
CG1144A
Meltric Cable Entries