Series Information
| Manufacturer Part Number | CG125AM |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Cable Entries |
| Description | Aluminum Cord Grip w/Mesh, 1/2in.NPT, .562-.625in. Cable Range |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.562-0.625 " |
| Type | Cable Grip |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.105 lbs |