Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CG150-1250 Eaton's Crouse-Hinds series Cable Entries, CG Series, 1 1/2 ST. RED CORD GRIP 1.15 1.25
MFG Item Number
CG150 1250
CG150-1250 Eaton's Crouse-Hinds series Cable Entries, CG Series, 1 1/2 ST. RED CORD GRIP 1.15 1.25
MFG Item Number
CG150 1250
This item cannot be canceled or returned
Description
1 1/2 ST. RED CORD GRIP 1.15 1.25
Straight or Angled Body in Electrogalvanized Steel or Malleable Iron Rugged Construction, Protecting Cord from Damage Watertight Seal CG Series color‑coded grips with neoprene bushings are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO, for quick and easy identification of proper cord grip. and SVO.
Specifications
Specifications
Manufacturer Part Number
CG150 1250
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CG
Family Series
Eaton's Crouse-Hinds series Cable Entries, CG Series
Description
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.15-1.25, Red, Straight, Steel, 1-1/2
Hub Size
1-1/2 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 4
Split Frame
No
Cable Diameter Range
1.16-1.25 "
Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Steel
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
CG150-1250
Eaton's Crouse-Hinds series Cable Entries, CG Series