CG1538M(B)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CG1538M(B) Cully-Minerallac Fasteners, 1-1/2 X 3/8 X .131 Galv.

MFG Item Number
CG1538M(B)

CG1538M(B) Cully-Minerallac Fasteners, 1-1/2 X 3/8 X .131 Galv.

MFG Item Number
CG1538M(B)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
CG1538M(B)
1-1/2 X 3/8 X .131 Galv.

Series Information

Specifications

Specifications
Manufacturer Part Number CG1538M(B)
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1-1/2 X 3/8 X .131 Galv.
Staple Size 1-1/2 x 3/8 "
Comments Barbed
Net Weight 0 lbs
Gross Weight 0 lbs