Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG347P Meltric Cable Entries, Poly Cord Grip, 3/4in.NPT, .520-.680in.
CG347P Meltric Cable Entries, Poly Cord Grip, 3/4in.NPT, .520-.680in.
This item cannot be canceled or returned
Description
Poly Cord Grip, 3/4in.NPT, .520-.680in.
Specifications
Specifications
| Manufacturer Part Number |
CG347P |
| Manufacturer |
Meltric |
| Family Series |
Meltric Cable Entries |
| Description |
Poly Cord Grip, 3/4in.NPT, .520-.680in. Cable Range |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.52-0.68 " |
| Type |
Cable Gland |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.005 lbs |
CG347P
Meltric Cable Entries