Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
CG4X1-200S
Carlon, a T & B Brand Conduit
1.25 IN PLENUM GARD CORR/ ORG SPLIT
MFG Item Number
CG4X1-200S
This item cannot be canceled or returned
Description
1.25 IN PLENUM GARD CORR/ ORG SPLIT
Specifications
Specifications
| Manufacturer Part Number |
CG4X1-200S |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
1-1/4 Inch Plenum-Gard orange corrugated non-metallic flexible conduit split, coil length-200 foot. |
| Trade Size |
1-1/4 " |
| Diameter |
1.65 " |
| Feet/Pkg. |
200 ' |
| Inside Bend Radius |
3 " |
| Material |
Polyvinylidene Fluoride (PVDF) |
| Color |
Orange |
| Operating Temperature |
-4-104 °F |
| Comments |
Split |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
CG4X1-200S
Carlon, a T & B Brand Conduit