Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
CG50-250SA
Eaton's Crouse-Hinds series Enclosures
1/2 ST RED CORD GRIP .15 .25 AL
MFG Item Number
CG50 250SA
This item cannot be canceled or returned
Description
1/2 ST RED CORD GRIP .15 .25 AL
Specifications
Specifications
| Manufacturer Part Number |
CG50 250SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25, Red, Straight, Aluminum, 1/2 |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
CG50-250SA
Eaton's Crouse-Hinds series Enclosures