Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG50-350KON Konkore Fittings (SCI) Fittings, CG Series, Cord Grip, Steel, 1/2in., White
CG50-350KON Konkore Fittings (SCI) Fittings, CG Series, Cord Grip, Steel, 1/2in., White
This item cannot be canceled or returned
Description
Cord Grip, Steel, 1/2in., White
- Color‑Coded 45 Degree Cord Grip Strain Relief Connectors
- Neoprene Grommet for a Moisture Proof Seal
- Simple Installation, Cord Can be Installed without Disassembly of the Fitting
Specifications
Specifications
| Manufacturer Part Number |
907225 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
CG |
| Family Series |
Konkore Fittings (SCI) Fittings, CG Series |
| Description |
Cord Grip, Steel, 1/2in., White |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight, Rain Tight |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
cULus |
| Net Weight |
0.12 lbs |
| Gross Weight |
3 lbs |
CG50-350KON
Konkore Fittings (SCI) Fittings, CG Series