Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CG Series Information
| Manufacturer Part Number | 907231 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | CG |
| Family Series | Konkore Fittings (SCI) Fittings, CG Series |
| Description | Cord Grip, Steel, 1/2in., Green |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Liquid Tight, Rain Tight |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | cULus |
| Net Weight | 0.118 lbs |
| Gross Weight | 2.95 lbs |