Series Information
| Manufacturer Part Number | CG6275S |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Cable Entries |
| Description | CORD GRIP |
| Hub Size | 3/4 NPT |
| Angle | Straight |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P |
| Cable Diameter Range | 0.63-0.75 " |
| Composition | Metallic |
| Material | Steel |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |