Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
CG75-250SA
Eaton's Crouse-Hinds series Fittings
3/4 ST RED CORD GRIP .15 .25 AL
MFG Item Number
CG75 250SA
This item cannot be canceled or returned
Description
3/4 ST RED CORD GRIP .15 .25 AL
Specifications
Specifications
| Manufacturer Part Number |
CG75 250SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25, Red, Straight, Aluminum, 3/4 |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4 |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
CG75-250SA
Eaton's Crouse-Hinds series Fittings